31" Gray and Black Fabric and Steel Low Back Bar Height Swivel Bar Chair

  • Mfr # 564998

  • Zoro # G322810964


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20.1 in
Overall Length
20.1 in
Finish
Powder Coated
Capacity
220 lb
Number of Stools Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564998
Zoro #
G322810964
UPC #
-
Country of Origin
China

Dimensions

Overall Width
20.1 in
Overall Length
20.1 in
Seat Height
38.2 in

Details

Finish
Powder Coated
Capacity
220 lb
Number of Stools Included
1
Seat Style
Bucket
Item
Bar Chairs
Shape
Round
Assembly Required
No Assembly Needed
Material
Steel
Color
Black
Bar Chair Type
Bar Height

Description

This 31-inch gray and black fabric and steel low back bar height swivel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The black coloration of the high quality steel base marries nicely with the gray upholstered seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. 38.20-inch h x 20.10-inch w x 20.10-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.