Shop HOMEROOTS
See all product information
Create Account
30" Gray And Wood Brown Faux Leather Swivel Low Back Bar Height Bar Chair
- Mfr # 534444
- Zoro # G822374201
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39.5 in
Overall Width
19 in
Overall Length
20 in
Assembly Required
Full Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534444
- Zoro #
- G822374201
- UPC #
- -
- Country of Origin
- China
- Color
- Gray, Brown
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Application Type
- No
Dimensions
- Overall Height
- 39.5 in
- Overall Width
- 19 in
- Overall Length
- 20 in
Description
This 30-inch gray and wood brown faux leather swivel low back bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The gray faux leather seat of this stool is a nice contrast to the high quality, wood brown manufactured wood of the base. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 39.5-inch H x 19-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.