40" Blue and Steel stand finished Metal Outdoor Swing Chair with Blue Cushion
- Mfr # 372211
- Zoro # G422832897
product price:Â
$
949.99
/ea
Key Features
Chair Height
81 in
Outdoor Chair Type
Swing Chair
Modular
No
Number of Chairs Included
1
Cushions Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372211
- Zoro #
- G422832897
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chair Height
- 81 in
- Chair Width
- 40 in
- Chair Depth
- 40 in
Details
- Outdoor Chair Type
- Swing Chair
- Modular
- No
- Item
- Outdoor Chairs
- Number of Chairs Included
- 1
- Cushions Included
- Yes
- Chair Frame Material
- Metal
- Chair Frame Color
- Blue, White
- Canopy Included
- No
- Chair Finish
- Steel stand finished
- Assembly
- No Assembly Needed
- Product Type
- Contemporary
Description
Escape the ordinary and embrace the extraordinary as you nestle into the 40-inch blue and steel stand finished metal outdoor swing chair with blue cushion, a cozy sanctuary where you can retreat and find solace in motion. Allow the enchanting steel stand finished color to leave a memorable impression and highlight your one-of-a-kind persona. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in blue will do just that. Enjoy the good life everyday with this fashionable outdoor seating option. 81-inch H x 40-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.