Zoro Homepage

31" Gray Solid Wood Swivel Backless Bar Height Bar Chair

  • Mfr # 550092

  • Zoro # G922364348


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31 in
Overall Length
19 in
Assembly Required
Partial Assembly Needed
Color
Gray
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550092
Zoro #
G922364348
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
31 in
Overall Length
19 in
Overall Width
19 in

Details

Assembly Required
Partial Assembly Needed
Color
Gray
Item
Bar Chair
Application Type
No

Description

Bring a trendy bar vibe to your space, with this 31-inch gray solid wood swivel backless bar height bar chair. A sleek gray monotone color gives this solid wood and solid wood stool a fresh and updated look. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. 19-inch H x 19-inch W x 31-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.