Set of Two 30" Green and Gold Velvet and Steel Bar Height Bar Chairs, 2PK
- Mfr # 555726
- Zoro # G622810770
product price:Â
$
804.99
/pk of 2, $402.50/ea
Free Shipping & Returns
Key Features
Overall Width
18.9 in
Overall Length
20.1 in
Color
Gold
Finish
Glossy
Capacity
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555726
- Zoro #
- G622810770
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 18.9 in
- Overall Length
- 20.1 in
- Seat Height
- 43.3 in
Details
- Color
- Gold
- Finish
- Glossy
- Capacity
- 350 lb
- Material
- Steel
- Number of Stools Included
- 2
- Seat Style
- Bucket
- Bar Chair Type
- Bar Height
- Item
- Bar Chairs
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangle
Description
Comfort and design come together nicely in this set of two 30-inch green and gold velvet and steel bar height bar chairs. The base of this stool is made from steel in a gold color that is a nice contrast to the green upholstered seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 43.30-inch h x 18.90-inch w x 20.10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.