
31" Light Gray And Black Faux Leather Barrel Chair
Mfr # 534129
Zoro # G422344437
product price: $929.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30 in
Overall Height
32 in
Assembly Required
Partial Assembly Needed
Overall Width
31 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534129
Zoro #
G422344437
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30 in
Overall Height
32 in
Overall Width
31 in
Details
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Commercial Use
No
Seat Color
Light Gray/Gray Black
Description
Fill your living room, bedroom, or office with fashionable seating options with this 31-inch light gray and black faux leather barrel chair. This gorgeous solid color light gray barrel chair is masterfully upholstered in durable faux leather. The high quality plywood inner frame flaunts a tight back that is complimented by soft and comfortable cushioning. 32-inch h x 31-inch w x 30-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.