
31" Natural and Black Solid Wood and Metal Low Back Bar Height Bar Chair
Mfr # 605925
Zoro # G622810497
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Bar Chair Type
Bar Height
Seat Height
32 in
Seat Style
Rectangle
Overall Width
15.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605925
Zoro #
G622810497
UPC #
-
Country of Origin
India
Dimensions
Seat Height
32 in
Overall Width
15.5 in
Overall Length
14 in
Details
Bar Chair Type
Bar Height
Item
Bar Chairs
Seat Style
Rectangle
Shape
Rectangle
Assembly Required
No Assembly Needed
Number of Stools Included
1
Finish
Matte
Capacity
250 lb
Material
Metal
Color
Black
Description
The perfect way to add some extra seating in your home, this 31-inch natural and black solid wood and metal low back bar height bar chair will elevate the look and vibe of your room. A black metal frame is finished off with a natural solid wood seat that is the epitome of quality construction and design. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 32.00-inch h x 15.50-inch w x 14.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.