Shop HOMEROOTS
See all product information
Create Account
30" Gray And Black Faux Leather Swivel Bar Height Bar Chair
- Mfr # 534424
- Zoro # G122361529
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Width
20 in
Overall Length
21 in
Color
Black
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534424
- Zoro #
- G122361529
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Application Type
- No
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
Dimensions
- Overall Height
- 38 in
- Overall Width
- 20 in
- Overall Length
- 21 in
Description
This 30-inch gray and black faux leather swivel bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from black manufactured wood combines with gray faux leather to give this stool a fresh and updated look. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 38-inch H x 20-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.