Zoro Homepage

31" Natural Solid Wood Backless Bar Height Bar Chair

  • Mfr # 632461

  • Zoro # G722368362


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Width
17.5 in
Overall Length
18 in
Overall Height
31 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632461
Zoro #
G722368362
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
17.5 in
Overall Length
18 in
Overall Height
31 in

Details

Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Yes

Description

The perfect way to add some extra seating in your home, this 31-inch natural solid wood backless bar height bar chair will elevate the look and vibe of your room. A sleek natural monotone color gives this solid wood and solid wood stool a fresh and updated look. The saddle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. The saddle shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 31-inch h x 17.5-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.