31" Navy Blue And Gold Velvet Barrel Chair

  • Mfr # 534133

  • Zoro # G622348976


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30 in
Commercial Use
No
Seat Color
Navy Blue/Blue Gold
Assembly Required
Partial Assembly Needed
Overall Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534133
Zoro #
G622348976
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
31 in
Overall Height
32 in

Details

Commercial Use
No
Seat Color
Navy Blue/Blue Gold
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Fill your living room, bedroom, or office with fashionable seating options with this 31-inch navy blue and gold velvet barrel chair. This gorgeous solid color navy blue barrel chair is masterfully upholstered in durable velvet. The sturdy inner frame is built with high quality plywood, featuring a cushion back that is accented with soft and comfortable cushioning. 32-inch h x 31-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.