
31" White And Black Corduroy And Upholstered Side Chair
Mfr # 564972
Zoro # G722373533
product price: $1,289.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
36 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Overall Width
31 in
Seat Color
White Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564972
Zoro #
G722373533
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
36 in
Overall Width
31 in
Overall Height
26.8 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Accent Chair
Seat Color
White Black
Description
This 31-inch white and black corduroy and upholstered side chair will add a beautiful decorative accent to your decor. This gorgeous solid color white side chair is masterfully upholstered in durable corduroy and 100% polyester. The high quality manufactured wood inner frame flaunts a fixed back that is complimented by soft and comfortable cushioning. 26.8-inch h x 31-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.