31" White and Black Fabric and Metal Backless Bar Height Bar Chair

  • Mfr # 632465

  • Zoro # G122361673


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20.07 in
Application Type
Yes
Assembly Required
No Assembly Needed
Overall Length
20.07 in
Overall Height
30.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632465
Zoro #
G122361673
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
20.07 in
Overall Length
20.07 in
Overall Height
30.51 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Item
Bar Chair

Description

Comfort and design come together nicely in this 31-inch white and black fabric and metal backless bar height bar chair. The white upholstered seat of this stool is a nice contrast to the high quality, black metal of the base. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.51-inch h x 20.07-inch w x 20.07-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.