
31" White and Black Fabric and Solid Wood Backless Bar Height Bar Chair
Mfr # 632364
Zoro # G722373489
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Overall Height
30.75 in
Overall Length
20.25 in
Overall Width
14.13 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632364
Zoro #
G722373489
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
30.75 in
Overall Length
20.25 in
Overall Width
14.13 in
Details
Item
Bar Chair
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
White Black
Description
Comfortable enough to sit in for awhile, this 31-inch white and black fabric and solid wood backless bar height bar chair will transcend the look of your room. The black coloration of the high quality solid wood base marries nicely with the white upholstered seat. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. The saddle shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.75-inch h x 14.13-inch w x 20.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.