
31" White and Black Fabric and Solid Wood Bar Height Bar Chair
Mfr # 632481
Zoro # G322358725
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Overall Height
43.31 in
Overall Width
22.83 in
Overall Length
21.65 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632481
Zoro #
G322358725
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
43.31 in
Overall Width
22.83 in
Overall Length
21.65 in
Details
Item
Bar Chair
Application Type
Yes
Color
White Black
Assembly Required
Partial Assembly Needed
Description
This 31-inch white and black fabric and solid wood bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from black solid wood combines with white upholstered to give this stool a fresh and updated look. The armchair design gives you a great place to comfortably rest your arms. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 43.31-inch h x 22.83-inch w x 21.65-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.