
31" White Brown And Gold Top Grain Leather Arm Chair
Mfr # 555319
Zoro # G622368455
product price: $989.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30.5 in
Commercial Use
Yes
Overall Width
30.5 in
Assembly Required
Partial Assembly Needed
Seat Color
White Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555319
Zoro #
G622368455
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
30.5 in
Overall Width
30.5 in
Overall Height
31 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Seat Color
White Gold
Description
A mix of form and function, this 31-inch brown and white solid wood and genuine leather accent chair will bring a good looking and usable accent to your space. Giving the chair stability and structure, the frame is constructed with high quality genuine mango wood and includes stylish angular armrests. For a bit of luxury and your seating comfort, the back and seat cushions are upholstered in soft and supple top grain leather. The legs are metal completing the look and giving this chair an overall rich and inviting design. 22-inch H x 31-inch W x 31-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.