
31" White Heavy Duty Plastic Outdoor Modular with Sea Green Cushion
Mfr # 565280
Zoro # G422832958
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Cushion Cover Material
Polypropylene
Chair Height
30.9 in
Includes
Chair
Cushion Cover Closure Method
Zipper
Chair Frame Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565280
Zoro #
G422832958
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
30.9 in
Chair Width
30.9 in
Chair Depth
29.3 in
Details
Cushion Cover Material
Polypropylene
Includes
Chair
Cushion Cover Closure Method
Zipper
Chair Frame Material
Polypropylene
Number of Chairs Included
1
Item
Outdoor Chairs
Assembly
Full Assembly Needed
Detachtable Cushion Cover
Yes
Outdoor Chair Type
Modular
Chair Weight Capacity
250 lb
Cushions Included
Yes
Detachable Cushion
Yes
Commercial Use
Yes
Canopy Included
No
UV Protective Finish
No
Chair Frame Color
White
Product Type
Does Not Apply
Modular
Yes
Description
Discover the perfect balance of style and functionality with the 31-inch white heavy duty plastic outdoor modular with seafoam green cushion, providing comfort, durability, and the ability to adapt to your changing needs. The modern corner wedge chair frame includes detachable polyester cushions that complete the look and keeps you comfortable for long periods of time. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. This cushion in seafoam green will do just that. The addition of this chair to your space will allow you to sit back, relax, and enjoy the good life everyday. 30.9-inch h x 30.9-inch w x 29.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.