31" X 42" X 41" Natural Wood Rocking Chair

  • Mfr # 370284

  • Zoro # G722832580


product price:  $586.99
/ea
Free Shipping & Returns

Key Features

Chair Weight Capacity
350 lb
Chair Frame Color
Natural
Outdoor Chair Type
Rocking Chair
Modular
No
Chair Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370284
Zoro #
G722832580
UPC #
-
Country of Origin
United States

Dimensions

Chair Width
31 in
Chair Height
41 in
Chair Depth
42 in

Details

Chair Weight Capacity
350 lb
Chair Frame Color
Natural
Outdoor Chair Type
Rocking Chair
Modular
No
Chair Frame Material
Wood
Canopy Included
No
Number of Chairs Included
1
Item
Outdoor Chairs
Chair Finish
Natural Wood
Assembly
Full Assembly Needed
Product Type
Rustic
Cushions Included
No
Includes
1 rocker

Description

If you want a piece that will allow you to relax and unwind, while looking beautiful and embellishing your space, this is the perfect rocking chair for you. Its rustic style is certain to break monotony and uniformity, and the obvious quality of its natural color will add taste and detail to your office or living room. This rocking chair is a high quality piece made from high grade northern white cedar. It’s perfect for those who want to bring a bit of life into the ambiance of their place. As for measurements, they’re 41” for height, 31” for width, and 42” for depth, and it weighs 45 pounds. It would be ideal for your living room, or office, for example. You can match it with other decorations to get an ideal look for your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.