This item is Discontinued.

Homeroots 31" Yellow Velvet Tufted Swivel Barrel Chair 533980

31" Yellow Velvet Tufted Swivel Barrel Chair (Discontinued)

  • Mfr # 533980
  • Zoro # G422353804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533980
Zoro #
G422353804
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
29.5 in
Overall Height
30.7 in
Overall Width
31.1 in

Details

Assembly Required
No Assembly Needed
Seat Color
Yellow
Commercial Use
No
Item
Accent Chair

Description

A mix of form and function, this 31-inch yellow velvet tufted swivel barrel chair will bring a good looking and usable accent to your space. This gorgeous solid color yellow barrel chair is masterfully upholstered in durable velvet. The high quality solid wood inner frame flaunts a tufted back that is complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. A swivel feature allows this chair to turn, adding versatility to your seating. 30.7-inch h x 31.1-inch w x 29.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.