Shop HOMEROOTS
See all product information
Create Account
31in Black Wood Corner Accent Cabinet
Mfr # 693404
Zoro # G723440265
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Cabinet Type
Accent Cabinet
Lacquered
No
Assembly
Partial Assembly Needed
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 693404
- Zoro #
- G723440265
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 36 in
- Width
- 31 in
Details
- Finish
- Matte
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Lacquered
- No
- Assembly
- Partial Assembly Needed
- Material
- Solid and Manufactured Wood
- Mirrored Finish
- No
- Weight Capacity
- 50 lbs
- Cabinet Doors
- Yes
- Shape
- Corner
- Color
- Black
- Gloss Finish
- No
- Shelves Included
- Yes
- Cabinet Design
- Standard
- Solid Wood Frame
- Yes
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 31-inch black wood corner accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.