Shop HOMEROOTS
See all product information
Create Account
60in Brown and White Wood Carved Floral Accent Cabinet With Four Doors
- Mfr # 716320
- Zoro # G923440386
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Accent Cabinet
Material
Solid Wood
Lacquered
No
Overall Length
32.28 in
Number of Cabinets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716320
- Zoro #
- G923440386
- UPC #
- -
- Country of Origin
- China
- Cabinet Type
- Accent Cabinet
- Material
- Solid Wood
- Lacquered
- No
- Number of Cabinets
- 2
- Cabinet Design
- Standard
- Item
- Cabinets
- Finish
- Natural
- Assembly
- Partial Assembly Needed
- Color
- Brown
- Shape
- Rectangular
- Glass Doors
- No
- Solid Wood Frame
- Yes
- Cabinet Doors
- Yes
- Textural Detailing
- Carved Floral
- Shelves Included
- Yes
- Gloss Finish
- No
- Mirrored Finish
- No
- Weight Capacity
- 50 lbs
Dimensions
- Overall Length
- 32.28 in
- Width
- 60 in
- Overall Depth
- 14.96 in
Description
Add a fashionable storage option to your space with this 60-inch brown and white wood carved floral accent cabinet with four doors. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32.28-inch h x 60.00-inch w x 14.96-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.