Shop HOMEROOTS
See all product information
Create Account
31in White Wood Accent Cabinet With Two Doors
Mfr # 691113
Zoro # G023438801
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Solid Wood Frame
Yes
Finish
Matte
Glass Doors
No
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691113
- Zoro #
- G023438801
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 36 in
- Width
- 31 in
- Overall Depth
- 16 in
Details
- Assembly
- Partial Assembly Needed
- Solid Wood Frame
- Yes
- Finish
- Matte
- Glass Doors
- No
- Lacquered
- No
- Mirrored Finish
- No
- Material
- Solid and Manufactured Wood
- Cabinet Design
- Standard
- Color
- White
- Number of Cabinets
- 3
- Item
- Cabinets
- Shape
- Rectangular
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Weight Capacity
- 150 lbs
- Gloss Finish
- No
Description
This 31-inch white wood accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.