Shop HOMEROOTS
See all product information
Create Account
17in X 17in X 35in Globe Bar Table 330Mm 4 Legs Stand Red
- Mfr # 364358
- Zoro # G323440504
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Counter Material
Manufactured Wood
Overall Length
35 in
Overall Depth
17 in
Drawers Included
No
Cabinets Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364358
- Zoro #
- G323440504
- UPC #
- -
- Country of Origin
- Viet Nam
- Counter Material
- Manufactured Wood
- Drawers Included
- No
- Cabinets Included
- No
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Natural Variation Type
- No Natural Variation
- Item
- Kitchen Carts-Islands
- Frame Material
- Manufactured Wood
- Color
- Mahogany
Dimensions
- Overall Length
- 35 in
- Overall Depth
- 17 in
- Overall Width
- 17 in
- Size (Width x Height x Depth)
- 17 in X 17 in X 35 in
- Size
- 17 in X 17 in X 35 in
Description
Featuring an old nautical map on its surface, the globe can be lifted to reveal the hidden drink cabinet and the highly decorated interior. Glassware and bottles can be placed at the bottom shelf as well as inside the globe. The cabinet is made of wood and painted in dark red mahogany. It comes with round carved wooden floor stands on the wheels. The globe overall dimension: 17inx17inx35in. Some light assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.