32" Black Geometric Metal Floor Lantern Candle Holder

  • Mfr # 634822

  • Zoro # G322882480


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Holder Type
Lantern
Intended Room
Living Room
Capacity
1
Finish Style
No Distressing
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634822
Zoro #
G322882480
UPC #
-
Country of Origin
China

Dimensions

Width
10.75 in
Overall Depth
9.5 in
Length
31.5 in

Details

Holder Type
Lantern
Intended Room
Living Room
Capacity
1
Finish Style
No Distressing
Style
Modern
Pattern
Geometric
Construction Method
Handmade
Color
Black
Item
Candle Holders
Finish
Satin Black
Assembly Required
No
Material
Metal
Placement Type
Floor
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Commercial Use
Yes

Description

Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this 32-inch black geometric metal floor lantern candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 31.50-inch h x 10.75-inch w x 9.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.