
32" Black Lounge Chair
Mfr # 520670
Zoro # G222375358
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
25.5 in
Assembly Required
Partial Assembly Needed
Overall Height
31 in
Overall Width
32 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520670
Zoro #
G222375358
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
25.5 in
Overall Height
31 in
Overall Width
32 in
Details
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Application Type
Yes
Color
Black
Description
Unique and decorative, this 32-inch black lounge chair with a fixed back offers both style and comfort. Crafted with a high-quality metal inner frame, the chair features soft cushioning for a cozy sitting experience. The black metal legs provide sturdy support while adding a touch of sophistication to the mid-century design. The seat construction ensures durability, making it a long-lasting addition to any living space. 31-inch h x 32-inch w x 25.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.