Zoro Homepage

32" Black Rounded Steel Bar Table

  • Mfr # 524951

  • Zoro # G322345367


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Height
29.73 in
Depth
31.5 in
Assembly Required
Full Assembly Needed
Width
31.5 in
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524951
Zoro #
G322345367
UPC #
-
Country of Origin
China

Dimensions

Height
29.73 in
Depth
31.5 in
Width
31.5 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Black
Application Type
No
Item
Bar & Restaurant Table

Description

Elevate your bar or restaurant with the sleek and modern 32-inch black rounded steel bar table. Crafted with a durable steel base and a round manufactured wood top in matching black hues, this table exudes contemporary elegance. Perfect for intimate gatherings or casual dining spaces, this table effortlessly complements various decor styles with its versatile design. Whether used in a cozy corner or as a central focal point, this black bar table combines style and functionality. 29.73-inch H x 31.5-inch W x 31.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.