Zoro Homepage

32" Black Steel Round Coffee Table

  • Mfr # 521066

  • Zoro # G422351275


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Depth
32 in
Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521066
Zoro #
G422351275
UPC #
-
Country of Origin
China

Dimensions

Height
16 in
Depth
32 in
Width
32 in

Details

Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table

Description

Make a statement with the 32-inch black steel round coffee table and infuse a dash of character and personality into your space. This table features quality construction from steel and an updated monotone color scheme with black as the main color on both the top and the base. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 32-inch W x 32-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.