
32" Black Wood And Glass Accent Cabinet With Two Doors
Mfr # 546163
Zoro # G622373800
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14 in
Assembly Required
Full Assembly Needed
Overall Height
32 in
Overall Width
28 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546163
Zoro #
G622373800
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
14 in
Overall Height
32 in
Overall Width
28 in
Details
Assembly Required
Full Assembly Needed
Application Type
No
Item
Cabinet
Color
Black
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 32-inch black wood accent cabinet with two doors. This beautiful multi-purpose cabinet is made from sturdy MDF that is built to last. The doors feature a mix of clear glass and wood that are accented with long vertical gold colored metal door pulls. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32-inch h x 28-inch w x 14-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.