Shop HOMEROOTS
See all product information
Create Account
Set of Two Gray Wood And Shagreen Box With Lid, 2PK
Mfr # 489357
Zoro # G322908760
product price:Â $92.89
/pk 2, $46.45/eaKey Features
Shape
Rectangle
Overall Depth
6.75 in
Overall Length
11.75 in
Overall Height
6.75 in
Weight Capacity
10.623366 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489357
- Zoro #
- G322908760
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 6.75 in
- Overall Length
- 11.75 in
- Overall Height
- 6.75 in
Details
- Shape
- Rectangle
- Weight Capacity
- 10.623366 lb
- Frame Material
- Manufactured Wood, Shagreen
- Features
- Nesting
- Assembly
- No Assembly Needed
- Type
- Box
- Handles Included
- No
- Holiday / Occasion
- No Holiday
- Lid Included
- Yes
- Item
- Organizers
- Doors Included
- No
- Commercial Use
- Yes
- Drawers
- No
- Shelves Included
- No
- Style
- Transitional
- Includes
- 2 Pieces; Large Box 6.5 x 12 x 6.75, Small Box 5 x 9.5 x 5 in
- Clothing Rod Included
- No
- Color
- Gray
Description
Set of two gray wood and shagreen box with lid brings a blend of elegance and functionality to your space. This organizer set includes a large box measuring 12-inch x 6.75-inch x 6.5-inch and a small box at 9.5-inch x 5-inch x 5-inch, perfectly sized for versatile storage needs. Crafted from manufactured wood and adorned with a stylish shagreen finish, these boxes showcase a contemporary rectangular shape. The transitional style adds a touch of sophistication, seamlessly complementing various decor themes. Featuring a chic gray color, these boxes not only keep your items organized but also enhance the aesthetics of your room. Transform clutter into a streamlined display with this sophisticated set for your home or office. 6.75-inch h x 11.75-inch w x 6.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.