Zoro Homepage

32" Blue And White Cotton Floral Bath Rug

  • Mfr # 635405

  • Zoro # G522367862


product price: $47.99
/ea

Key Features

Assembly Required
No Assembly Needed
Height
20 in
Width (In.)
32 in
Depth
0.3 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635405
Zoro #
G522367862
UPC #
-
Country of Origin
India

Dimensions

Height
20 in
Width (In.)
32 in
Depth
0.3 in

Details

Assembly Required
No Assembly Needed
Item
Bath Rug
Application Type
No
Color
Blue Red/White

Description

Soft and absorbent, this 32-inch blue and white cotton floral bath rug will add a modern floral design to your space. Handcrafted from cotton, this cheerful rug is designed to be comfortable yet durable and built to last. Features antimicrobial and mildew-resistant properties that offer several benefits, including preventing the growth of mildew and mold, maintaining a clean and hygienic environment, reducing unpleasant odors, and extending the lifespan of the rug itself. The rectangle shape will be the perfect addition to your space. Rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.