32" Blue Orange And White Cotton Dog Youthful Bath Rug

  • Mfr # 635398

  • Zoro # G122375434


product price:  $47.99
/ea

Key Features

Depth
0.3 in
Application Type
No
Height
20 in
Assembly Required
No Assembly Needed
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635398
Zoro #
G122375434
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Height
20 in
Width (In.)
32 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Bath Rug
Color
Blue Orange/White

Description

Providing a safe and dry space to step onto after a bath or shower, this 32-inch blue orange and white cotton dog youthful bath rug helps to protect the floor and absorb moisture while you dry off. Made of cotton, this whimsical puppy dog rug is designed to be comfortable yet durable and built to last. This antimicrobial and mildew-resistant bath rug is a practical and reliable solution for maintaining a clean and fresh space. The rectangle shape will be the perfect addition to your space. Rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 20.00-inch h x 32.00-inch w x 0.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.