Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Bronze And Gray Steel Round Pedestal End Table

  • Mfr # 572180

  • Zoro # G922375030


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height
31.5 in
Depth
17 in
Assembly Required
Full Assembly Needed
Tabletop Color
Bronze Gray
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572180
Zoro #
G922375030
UPC #
-
Country of Origin
China

Dimensions

Height
31.5 in
Depth
17 in
Width
17 in

Details

Item
End-Side Table
Assembly Required
Full Assembly Needed
Tabletop Color
Bronze Gray
Application Type
Yes

Description

Optimize your space and add some charm to your room with the 32-inch bronze steel end table. A solid bronze steel frame is finished off with a matching bronze unavailable seat, giving this table a chic monotone look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 31.5-inch H x 17-inch W x 17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.