32" Champagne And Charcoal Manufactured Wood And Metal With Iron Round Coffee Table
Mfr # 402085
Zoro # G822833289
product price:Â $587.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
32 in
Length
32 in
Height
18 in
Tabletop Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402085
Zoro #
G822833289
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
32 in
Length
32 in
Height
18 in
Details
Item
Coffee Tables
Shape
Round
Tabletop Material
Manufactured Wood
Tabletop Color
Charcoal
Frame Material
Iron
Leg Type
Sled
Leg Color
Champagne
Finish
Glossy
Assembled/Unassembled
Unassembled
Assembly Required
Partial Assembly Needed
Wheels Included
No
Weight Capacity
40 lb
Hand Crafted
No
Coffee Table Type
Coffee Table Sets
Style
Contemporary
Queen Anne Legs
No
Description
Stylish and super sturdy, the 32" champagne and charcoal manufactured wood and metal with iron round coffee table is an amazingly good looking coffee table that will compliment your living room. A champagne metal frame is finished off with a charcoal manufactured wood top that is the epitome of quality construction and design. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18" H x 32" W x 32" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.