Shop HOMEROOTS

Set of Two White and Black Faux Marble And Glass And Steel Round Bunching Coffee Tables, 2PK

  • Mfr # 395083

  • Zoro # G522833183


product price:  $556.99
/pk 2, $278.50/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
31-1/2 in
Length
31-1/2 in
Height
21.9 in
Tabletop Material
Faux Marble, Tempered Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
395083
Zoro #
G522833183
UPC #
-
Country of Origin
China

Dimensions

Width
31-1/2 in
Length
31-1/2 in
Height
21.9 in

Details

Item
Coffee Tables
Shape
Round
Tabletop Material
Faux Marble, Tempered Glass
Tabletop Color
White
Frame Material
Steel
Leg Type
3 Legs
Leg Color
Black
Finish
Matte
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Hand Crafted
No
Coffee Table Type
Coffee Table
Queen Anne Legs
No
Weight Capacity
150 lb
Wheels Included
No
Style
Contemporary
Commercial Use
Yes

Description

Increase your decorating options with this set of two white and black faux marble and glass and steel round bunching coffee tables that will enhance your space. This pair can be pushed together to make a single table or used separately as you choose. The base of this table is made from steel in a black color that creates a good looking visual contrast to the white faux marble and glass tabletop. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 21.9-inch h x 31.5-inch w x 31.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.