32" Charcoal And Natural Wood Barn Door Bar Cabinet

  • Mfr # 632738

  • Zoro # G622372995


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15.75 in
Assembly Required
Full Assembly Needed
Overall Width
31.5 in
Application Type
Yes
Overall Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632738
Zoro #
G622372995
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15.75 in
Overall Width
31.5 in
Overall Height
31.5 in

Details

Assembly Required
Full Assembly Needed
Item
Cabinet
Application Type
Yes
Color
Dark Gray

Description

This beautiful accent is made from sturdy MDF that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This freestanding bar cabinet features a striking rectangular shape, industrial hardware, and a two- tone charcoal and natural color combo that adds an element of modernity to any farmhouse decor. The barn door design elegantly slides and conceals the half you want to hide. 31.5-inch h x 31.5-inch w x 15.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.