Shop HOMEROOTS
See all product information
Create Account
Set of 3 Wood Crate with "Storage" Label, 3PK
Mfr # 487708
Zoro # G022909487
product price:Â $105.99
/pk 3, $35.33/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
13 in
Overall Length
19 in
Overall Height
10-1/4 in
Weight Capacity
39 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487708
- Zoro #
- G022909487
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 13 in
- Overall Length
- 19 in
- Overall Height
- 10-1/4 in
Details
- Shape
- Rectangle
- Weight Capacity
- 39 lb
- Frame Material
- Wood
- Color
- Brown
- Type
- Crate
- Lid Included
- No
- Item
- Organizers
- Commercial Use
- Yes
- Includes
- 3 Pieces; Large Crate: L: 19" x W: 13" x H: 10.25", Medium Crate: L: 16.5" x W: 11.5" x H: 9.5", Small Crate: L: 14" x W: 9.75" x H: 8.75"
- Style
- Cottage
- Features
- Nesting
- Holiday / Occasion
- No Holiday
- Handles Included
- Yes
- Drawers
- No
- Assembly
- No Assembly Needed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.