
32" Clear And Black Glass And Steel Square Coffee Table With Shelf
Mfr # 520961
Zoro # G322361374
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Height
17 in
Tabletop Color
Coffee/Black
Width
32 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520961
Zoro #
G322361374
UPC #
-
Country of Origin
China
Dimensions
Height
17 in
Width
32 in
Depth
32 in
Details
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee/Black
Item
Coffee Table
Application Type
No
Description
Stylish and super sturdy, the 32-inch clear and black glass and steel square coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. The base of this table is made from steel in a black color that creates a good looking visual contrast to the clear glass tabletop. Help to keep your space organized with the included single shelf. It has a fresh design that will definitely breathe some life into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.