
32" Clear And Black Glass And Steel Square Coffee Table With Shelf
Mfr # 520991
Zoro # G922346191
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
32 in
Height
17 in
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520991
Zoro #
G922346191
UPC #
-
Country of Origin
China
Dimensions
Width
32 in
Height
17 in
Depth
32 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee/Black
Item
Coffee Table
Description
Stylish and super sturdy, the 32-inch clear and black glass and steel square coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. A black steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Help to keep your space organized with the included single shelf. This square table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 32-inch w x 32-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.