32" Clear And Champagne Glass And Metal With Iron Round Coffee Table
Mfr # 402155
Zoro # G322833000
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Finish
Glossy
Width
32 in
Shape
Round
Coffee Table Type
Coffee Table
Hand Crafted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402155
Zoro #
G322833000
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
32 in
Length
32 in
Height
18.5 in
Details
Finish
Glossy
Shape
Round
Coffee Table Type
Coffee Table
Hand Crafted
No
Wheels Included
No
Weight Capacity
50 lb
Tabletop Color
Clear
Leg Type
4 Legs
Assembly Required
Full Assembly Needed
Frame Material
Metal
Assembled/Unassembled
Unassembled
Tabletop Material
Tempered Glass
Commercial Use
No
Leg Color
Champagne
Queen Anne Legs
No
Item
Coffee Tables
Style
Contemporary
Description
Make a statement with the 32-inch clear and champagne glass and metal with iron round coffee table and infuse a dash of character and personality into your space. The champagne coloration of the high quality metal base marries nicely with the clear glass top surface. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18.5-inch H x 32-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.