Zoro Homepage

32" Clear And Gold Glass And Iron Round Coffee Table

  • Mfr # 544267

  • Zoro # G522353810


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Gold
Height
18 in
Length
32 in
Width
32 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544267
Zoro #
G522353810
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Length
32 in
Width
32 in

Details

Tabletop Color
Coffee/Gold
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Commercial Use
No

Description

Stylish and super sturdy, the 32-inch clear and gold glass and iron round coffee table is an amazingly good looking coffee table that will compliment your living room. The gold coloration of the high quality iron base marries nicely with the clear glass top surface. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 32-inch W x 32-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.