32" Clear And Silver Glass And Stainless Steel Floor Shelf Coffee Table

  • Mfr # 554268

  • Zoro # G022832563


product price: $1,047.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Coffee Table Type
Coffee Table
Height
17 in
Tabletop Color
Clear
Queen Anne Legs
No
Length
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554268
Zoro #
G022832563
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Length
23.5 in
Width
31.5 in

Details

Coffee Table Type
Coffee Table
Tabletop Color
Clear
Queen Anne Legs
No
Commercial Use
Yes
Weight Capacity
50 lb
Leg Color
Silver
Wheels Included
No
Frame Material
Stainless Steel
Item
Coffee Tables
Shape
Rectangular
Leg Type
Floor Shelf
Tabletop Material
Glass
Hand Crafted
No
Style
Contemporary
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Finish
Glossy

Description

Make a statement with the 32-inch clear and silver glass and stainless steel floor shelf coffee table and infuse a dash of character and personality into your space. A silver stainless steel frame is finished off with a clear glass top that is the epitome of quality construction and design. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch h x 31.5-inch w x 23.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.