
32" Clear and White Faux Marble Glass and Metal Coffee Table With Three Shelves
Mfr # 554305
Zoro # G222832653
product price:Â $702.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Square
Tabletop Material
Glass
Frame Material
Glass
Finish
Glossy
Hand Crafted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554305
Zoro #
G222832653
UPC #
-
Country of Origin
China
Dimensions
Width
31.5 in
Length
32 in
Height
17 in
Details
Item
Coffee Tables
Shape
Square
Tabletop Material
Glass
Frame Material
Glass
Finish
Glossy
Hand Crafted
No
Style
Contemporary
Leg Type
Floor Shelf
Coffee Table Type
Coffee Table
Leg Color
White
Wheels Included
No
Assembly Required
Full Assembly Needed
Queen Anne Legs
No
Weight Capacity
50 lb
Tabletop Color
Clear
Commercial Use
Yes
Assembled/Unassembled
Unassembled
Description
This stylish 32-inch clear and white glass and metal square floor shelf coffee table with three shelves is sure to inspire compliments no matter where it sits. Quality construction from the clear and silver glass and metal gives this table a fresh and updated contemporary look. There are a total of 4 surface areas with a large top surface, two smaller level surfaces, and a bottom floor shelf that features a white faux marble. This unique table has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 31.5-inch w x 32-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.