Shop HOMEROOTS
See all product information
Create Account
32" Dark Brown Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624101
Zoro # G222909263
product price:Â $1,363.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
Valenti
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624101
- Zoro #
- G222909263
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Valenti
- Color
- White
- Base Color
- Dark Brown
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 32-inch dark brown wood floating bathroom vanity with white sink and two drawers combines modern design with practical features for an elegant bathroom upgrade. Crafted from durable manufactured wood, it is wall-mounted for a sleek appearance that saves floor space. The striking dark brown vanity base pairs beautifully with a white ceramic sink, creating a fresh contrast. Equipped with two functional drawers, this vanity offers ample storage for your essentials while the soft close drawer glides ensure quiet and smooth operation. Chrome brass handles provide a touch of sophistication and ease of access. This piece not only enhances the aesthetic of your bathroom but also maximizes functionality and organization. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.