Shop HOMEROOTS
See all product information
Create Account
32" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627424
Zoro # G522910846
product price:Â $766.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627424
- Zoro #
- G522910846
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 32 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- Dark Brown
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 32-inch dark brown wood freestanding bathroom vanity with white sink and two drawers blends modern elegance with practical functionality. Crafted from high-quality manufactured wood, this vanity features a deep dark brown finish that adds warmth to any bathroom. The white ceramic sink provides a striking contrast, enhancing the overall aesthetic. With two functional drawers equipped with soft close glides, you can easily store your toiletries and essentials while maintaining a clutter-free environment. Designed for free-standing installation, this vanity is both easy to set up and stylishly versatile. Elevate your bathroom decor with this impeccable combination of style and utility, perfectly suited for contemporary spaces. 19-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.