Shop HOMEROOTS
See all product information
Create Account
40" Tan Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624106
Zoro # G022909494
product price:Â $1,637.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624106
- Zoro #
- G022909494
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Base Color
- Tan
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
Description
Elevate your bathroom decor with the 40-inch tan wood floating bathroom vanity with white sink and two drawers. This modern vanity features a sleek design that effortlessly enhances any space. Made from high-quality manufactured wood, both the base and countertop offer durability and style. The elegant white ceramic sink adds a touch of sophistication, while the chrome handles and drawer pulls provide a polished finish. With two functional drawers equipped with soft-close glides, you can enjoy smooth and quiet operation for your storage needs. Designed for wall-mounted installation, this vanity maximizes floor space while ensuring easy access to your essentials. Transform your bathroom into a chic oasis with this stylish fixture that combines functionality and aesthetic appeal. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.