32" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627467

  • Zoro # G522911409


product price:  $1,075.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Sink
Length
18.1 in
Material
Manufactured Wood
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627467
Zoro #
G522911409
UPC #
-
Country of Origin
Spain

Dimensions

Length
18.1 in
Height
20 in
Width
32 in

Details

Color
White
Includes
Sink
Material
Manufactured Wood
Item
Bathroom Vanities
Countertop Material
Manufactured Wood
Finish
White
Base Color
Dark Brown

Description

The 32-inch dark brown wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with practical functionality. Constructed from durable manufactured wood, this vanity features a striking dark brown base that complements any bathroom decor. The included ceramic sink offers a sleek white finish, adding brightness to the space. With two functional drawers equipped with soft-close glides, organization is effortless and quiet. As a free-standing standard installation unit, it’s easy to position in a variety of layouts. This stylish piece not only enhances the overall look of your bathroom but also provides ample storage for your essentials, making it an ideal choice for both form and function. 20-inch h x 32-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.