Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624165
Zoro # G622907456
product price:Â $2,036.99
/eaKey Features
Length
18.1 in
Width
48 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624165
- Zoro #
- G622907456
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 48 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Base Color
- White
Description
The 48-inch white wood freestanding bathroom vanity with white sink and three drawers effortlessly combines style and functionality in a modern design. Crafted from durable manufactured wood, this vanity is built to last while offering a sleek appearance. The included ceramic sink complements the white finish, creating a fresh and clean look for your bathroom. With three functional drawers featuring soft close drawer glides, you can easily store your essentials without the noise. Designed for free-standing standard installation, it fits seamlessly into any space. Enhance your bathroom decor with this elegant piece that prioritizes both aesthetics and practical storage solutions. 39.06-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.