32" Espresso Manufactured Wood Three Drawer Gentlemans Chest

  • Mfr # 286525

  • Zoro # G422908660


product price: $479.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Manufactured Wood
Length
72 in
Depth
22 in
Width
32 in
Color
Espresso
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286525
Zoro #
G422908660
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
72 in
Depth
22 in
Width
32 in

Details

Material
Manufactured Wood
Color
Espresso
Item
Dressers
Dresser Orientation
Vertical
Number of Drawers
3
Assembly Required
Full Assembly Needed
Dresser Type
Gentlemens Chest
Style
Contemporary

Description

Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 72" H x 32" W x 22" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.