Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Chest With 6 Drawers
- Mfr # 384054
- Zoro # G222907405
product price:Â
$
552.99
/ea
Key Features
Wood Species
Rubberwood
Depth
16.5 in
Material
Solid Wood
Hutch Included
No
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384054
- Zoro #
- G222907405
- UPC #
- -
- Country of Origin
- Malaysia
- Wood Species
- Rubberwood
- Color
- White
- Material
- Solid Wood
- Item
- Dressers
- Hutch Included
- No
- Style
- Contemporary
- Commercial Use
- No
- Number of Drawers
- 6
- Dresser Orientation
- Vertical
- Dresser Type
- Standard Dresser
- Assembly Required
- Full Assembly Needed
- Finish
- Gloss
- Doors Included
- No
Dimensions
- Depth
- 16.5 in
- Width
- 35.4 in
- Length
- 51.3 in
Description
Introducing a white 6 drawer chest , designed with sturdy construction and contemporary styling. Features include 4 large spacious drawers and 2 small spacious drawers. Intricate features include a bar style drawer handles, bracket style feet, and textured drawer fronts which together create this versatile chest fit for any decor style. Choose a white chest to upgrade your bedroom instantly!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.