Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32" Exquisite Wenge High Gloss Dresser
- Mfr # 329626
- Zoro # G722907820
product price:Â
$
1,667.99
/ea
Key Features
Depth
18 in
Dresser Orientation
Horizontal
Dresser Type
Standard Dresser
Material
Solid Wood
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329626
- Zoro #
- G722907820
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 18 in
- Length
- 32 in
- Width
- 59 in
Details
- Item
- Dressers
- Color
- Brown
- Dresser Orientation
- Horizontal
- Dresser Type
- Standard Dresser
- Material
- Solid Wood
- Style
- Modern
- Finish
- Gloss
- Assembly Required
- Full Assembly Needed
Description
Save space, while getting ample storage room, with this stylish dresser. You can mix it with plenty of other combinations, thanks to its charming and functional design. Its contemporary design will surely be a magnificent decoration. This dresser is expertly made from high quality wood, with a high gloss wenge finish. Its a durable piece, certain to be with you for years. Additionally, it has six drawers for maximum storage. You can use it to battle clutter in your living room, or bedroom. As for measurements, they are 32 for height, 59 for width, and 18 for depth, and it weighs 187 pounds. This dresser is carefully crafted to provide you with a tremendous storage space and will fit in magnificently anywhere in your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.