Shop HOMEROOTS
See all product information
32" Gray And Taupe Woven Aluminum Outdoor Arm Chair with Taupe Cushion
Mfr # 556638
Zoro # G722330659
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Application Type
Commercial
Overall Length
32 in
Overall Width
32 in
Material
Aluminium, Fabric
Overall Height
28.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
556638
Zoro #
G722330659
UPC #
-
Country of Origin
China
Dimensions
Overall Length
32 in
Overall Width
32 in
Overall Height
28.5 in
Details
Application Type
Commercial
Item
Outdoor Chair
Material
Aluminium, Fabric
Color
Taupe
Assembly Required
Partial Assembly Needed
Description
Create a welcoming outdoor seating area with the stylish 32-inch gray and taupe woven aluminum outdoor arm chair with taupe cushion, where you can entertain guests or simply enjoy peaceful solitude in your own backyard. Featuring a cushioned back design that gives the chair a fresh and and updated style. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in taupe will do just that. Enjoy the good life everyday with this fashionable outdoor seating option. 28.5-inch h x 32-inch w x 32-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.